Shop GATES
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
M3K Hydraulic Hose
- Mfr # 10M3K XBALE
- Zoro # G323544981
product price:Â
$
60.59
/ea
Sold in multiples of 1800 for
$109,062.00
Key Features
Hose Inside Dia. (In.)
5/8 in
Reinforcement
2-Braid, Wire
Hose Outside Dia. (In.)
0.99 in
Dash Size
10
Operating Pressure (PSI)
3250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10M3K XBALE
- Zoro #
- G323544981
- UPC #
- 072053631333
- Country of Origin
- Mexico
- Reinforcement
- 2-Braid, Wire
- Operating Pressure (PSI)
- 3250 psi
- Material
- Nitrile
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Temp. Range (F)
- -40 to 212 Degrees F
- Cover Material
- Nitrile/PVC
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Dimensions
- Hose Inside Dia. (In.)
- 5/8 in
- Hose Outside Dia. (In.)
- 0.99 in
- Dash Size
- 10
- Hose Length
- 1800 ft
- Min. Bend Radius (In.)
- 3 in
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.