Zoro Homepage

M3K Hydraulic Hose

  • Mfr # 12M3KXREEL

  • Zoro # G406429570


product price: $17.65
/ea
Sold in multiples of 220 for $3,883.00
Item requires special delivery charges. A $0.50 per item surcharge will be applied.

Key Features

Hose Inside Dia. (In.)
0.75
Material
CPE - Type J
Cover Material
Modified Nitrile - Type C2
Reinforcement
2-braid, wire
Hose Outside Dia. (In.)
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12M3KXREEL
Zoro #
G406429570
UPC #
72053318593
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
0.75
Hose Outside Dia. (In.)
1.15
Dash Size
12

Details

Material
CPE - Type J
Cover Material
Modified Nitrile - Type C2
Reinforcement
2-braid, wire
Cover
Standard
Tube Material
Nitrile - Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.