Zoro Homepage

M3K Hydraulic Hose

  • Mfr # 4M3KXREEL

  • Zoro # G506429609


product price: $6.95
/ea
Sold in multiples of 440 for $3,058.00

Key Features

Hose Inside Dia. (In.)
0.25
Material
Steel
Type
Flange - Code 61 O-Ring
Cover Material
Modified Nitrile - Type C2
Reinforcement
1-braid, wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M3KXREEL
Zoro #
G506429609
UPC #
72053318623
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
0.25
Hose Outside Dia. (In.)
0.48
Dash Size
4

Details

Material
Steel
Type
Flange - Code 61 O-Ring
Cover Material
Modified Nitrile - Type C2
Reinforcement
1-braid, wire
Cover
Standard
Tube Material
Nitrile - Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.