Shop GATES
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
M3K Hydraulic Hose
- Mfr # 6M3K-MTF XBALE
- Zoro # G023545103
product price:Â
$
63.79
/ea
Sold in multiples of 3800 for
$242,402.00
Key Features
Reinforcement
1-Braid, Wire
Hose Inside Dia. (In.)
3/8 in
Hose Length
3800 ft
Material
Nitrile
Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6M3K-MTF XBALE
- Zoro #
- G023545103
- UPC #
- 072053447118
- Country of Origin
- Mexico
- Reinforcement
- 1-Braid, Wire
- Material
- Nitrile
- Cover Material
- MegaTuff
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Temp. Range (F)
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 3250 psi
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Dimensions
- Hose Inside Dia. (In.)
- 3/8 in
- Hose Length
- 3800 ft
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 0.63 in
- Min. Bend Radius (In.)
- 2 in
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.