Shop GATES
See all product information
Create Account
M4K Hydraulic Hose
- Mfr # 10M4K-MTF XREEL
- Zoro # G923540604
product price:Â
$
39.99
/ea
Sold in multiples of 220 for
$8,797.80
Key Features
Min. Bend Radius (In.)
3 in
Material
Nitrile
Operating Pressure (PSI)
4000 psi
Hose Inside Dia. (In.)
5/8 in
Hose Length
220 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10M4K-MTF XREEL
- Zoro #
- G923540604
- UPC #
- 072053435498
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 3 in
- Hose Inside Dia. (In.)
- 5/8 in
- Hose Length
- 220 ft
- Hose Outside Dia. (In.)
- 0.99 in
- Dash Size
- 10
Details
- Material
- Nitrile
- Operating Pressure (PSI)
- 4000 psi
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series)
- Cover Material
- MegaTuff
- Temp. Range (F)
- -40 to 212 Degrees F
- Standards
- 18752 Grade B; 11237 R19; 100R19
- Reinforcement
- 2-Braid, Wire
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.