M4K Hydraulic Hose
- Mfr # 12M4K XREEL
- Zoro # G123536841
product price:Â
$
43.39
/ea
Sold in multiples of 220 for
$9,545.80
Key Features
Dash Size
12
Standards
18752 Grade B; 11237 R19; 100R19
Reinforcement
2-Braid, Wire
Hose Outside Dia. (In.)
1.17 in
Hose Length
220 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12M4K XREEL
- Zoro #
- G123536841
- UPC #
- 072053282375
- Country of Origin
- United States
Dimensions
- Dash Size
- 12
- Hose Outside Dia. (In.)
- 1.17 in
- Hose Length
- 220 ft
- Min. Bend Radius (In.)
- 3.8 in
- Hose Inside Dia. (In.)
- 3/4 in
Details
- Standards
- 18752 Grade B; 11237 R19; 100R19
- Reinforcement
- 2-Braid, Wire
- Operating Pressure (PSI)
- 4000 psi
- Cover Material
- Modified Nitrile
- Temp. Range (F)
- -40 to 212 Degrees F
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Material
- Nitrile
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.