Shop GATES
See all product information
Create Account
M4K Hydraulic Hose
- Mfr # 6M4K XREEL
- Zoro # G223537557
product price:Â
$
16.99
/ea
Sold in multiples of 330 for
$5,606.70
Key Features
Min. Bend Radius (In.)
2 in
Cover Material
Modified Nitrile
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Standards
18752 Grade B; 11237 R19; 100R19
Hose Length
330 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6M4K XREEL
- Zoro #
- G223537557
- UPC #
- 072053295061
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 2 in
- Hose Length
- 330 ft
- Hose Outside Dia. (In.)
- 0.7 in
- Dash Size
- 6
- Hose Inside Dia. (In.)
- 3/8 in
Details
- Cover Material
- Modified Nitrile
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Standards
- 18752 Grade B; 11237 R19; 100R19
- Reinforcement
- 2-Braid, Wire
- Material
- Nitrile
- Temp. Range (F)
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 4000 psi
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.