Shop GATES
See all product information
Create Account
M500 Hydraulic Hose
- Mfr # 6M500 XREEL
- Zoro # G623533531
product price:Â
$
11.25
/ea
Sold in multiples of 330 for
$3,712.50
Key Features
Operating Pressure (PSI)
500 psi
Material
Nitrile
Hose Inside Dia. (In.)
3/8 in
Hose Length
330 ft
Min. Bend Radius (In.)
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6M500 XREEL
- Zoro #
- G623533531
- UPC #
- 770075226352
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia. (In.)
- 3/8 in
- Hose Length
- 330 ft
- Min. Bend Radius (In.)
- 2.5 in
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 0.63 in
Details
- Operating Pressure (PSI)
- 500 psi
- Material
- Nitrile
- Temp. Range (F)
- -40 to 212 Degrees F
- Reinforcement
- 1-Braid, Wire
- Cover Material
- Nitrile/PVC
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series)
Description
M500 hose is recommended for pilot lines, grease lines and pressure return lines with 500 psi or less pressure applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.