Shop GATES
See all product information
Create Account
Male Air Brake To Male Pipe Adapter Air Brake For Rubber Hose
- Mfr # G33030-0808
- Zoro # G614898762
product price:Â
$
10.19
/ea
Sold in multiples of 2 for
$20.38
Key Features
Length
1.37 in
Fitting Material
360 Brass
Thread Size
1/2-14 in
Temp. Range
-63 Degrees to 250 Degrees F (-52 Degrees to 121 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G33030-0808
- Zoro #
- G614898762
- UPC #
- 29769148679
- Country of Origin
- Unknown
- Fitting Material
- 360 Brass
- Temp. Range
- -63 Degrees to 250 Degrees F (-52 Degrees to 121 Degrees C)
Dimensions
- Length
- 1.37 in
- Thread Size
- 1/2-14 in
Description
Gates Air Brake Couplings for Rubber Hose are used with AB series rubber air brake hose on assemblies for air brake systems on trucks and buses.
Many fittings can be detached and reattached; Meet SAE J1402 and DOT FMVSS-106 requirements; 225 PSI working pressure, 900 PSI burst pressure
Many fittings can be detached and reattached; Meet SAE J1402 and DOT FMVSS-106 requirements; 225 PSI working pressure, 900 PSI burst pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.