
Male JIC 37 degrees Flare
Mfr # 730109245
Zoro # G113288675
product price: $13.89
/eaKey Features
Fitting Connection Type
JIC 37° Flare
Fitting Shape
Block
Fitting Material
Steel
Finish
Zinc-plated
For Use With Hose Series
Limited Hydraulic, Fleet and Industrial hoses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
730109245
Zoro #
G113288675
UPC #
072053138696
Country of Origin
United States
Details
Fitting Connection Type
JIC 37° Flare
Fitting Shape
Block
Fitting Material
Steel
Finish
Zinc-plated
For Use With Hose Series
Limited Hydraulic, Fleet and Industrial hoses
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation. Designed to perform with high and medium pressure hose. Sizes 3/16 in. through 2 in. I.D. Zinc plated carbon steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.