Male O-Ring Boss Swivel - 90 Block MegaCrimp

  • Mfr # G25123-0812

  • Zoro # G014900171


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Fitting Gender
Male
Thread Size
1 1/16-12
Length
64.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G25123-0812
Zoro #
G014900171
UPC #
72053407846
Country of Origin
United States

Dimensions

Thread Size
1 1/16-12
Length
64.1 mm

Details

Fitting Gender
Male

Description

The patented "C" insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented "C" insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert's design ensures crimping forces are evenly distributed to form a concentric seal. The "C" insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose. Not to be used as a live swivel. Internal O-rings rated at +250 Deg. F (+121 Deg. C). SAE J1926/3 ISO 11926-3 Light-Duty (L Series) Stud End.
Robust "bite-the-wire" crimp; Tested to an industry-leading 1,000,000 impulse cycles; Simplifies inventory management; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard; Popular thread styles also available with TuffCoat Xtreme plating for 583 percent better corrosion resistance than the SAE Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.