Male O-Ring Boss to Male JIC 37 degrees Flare, 90 degrees

  • Mfr # 725928645

  • Zoro # G613288717


product price:  $77.39
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Block
Material
Nitrile - Type C
Hose Dash Size
32
Inside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
725928645
Zoro #
G613288717
UPC #
72053692075
Country of Origin
China

Dimensions

Hose Dash Size
32
Inside Diameter
2 in

Details

Fitting Shape
Block
Material
Nitrile - Type C

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose. Available in the following configuration: SAE to SAE, British to SAE, Metric to SAE, International to International, Metric Conversion and Japanese Conversion. Conforms to SAE and ASME specifications rated to SAE 100R2 pressure maximum unless otherwise noted. Select configurations available in bent or block configurations for replacing bent tube assemblies with standard stock couplings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.