Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MALE PIPE NPTF - 30 CONE SEAT TYPE T FOR G2 HOSE - 2 WIRE

  • Mfr # G28100-0812

  • Zoro # G614898755


product price: $52.45
/ea

Key Features

Thread Size
3/4-14 in
Length
79.5 mm
Hex Size
1.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G28100-0812
Zoro #
G614898755
UPC #
72053143126
Country of Origin
Unknown

Dimensions

Thread Size
3/4-14 in
Length
79.5 mm
Hex Size
1.0625 in

Description

Field Attachable Type T couplings provide a solution when crimping is not available.
For use with G1, G2H and G2L hoses; Popular threads from 1/2 in. to 1-1/2 in. I.D.; See Gates Hydraulic Catalog 431-2080 for installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.