Zoro Homepage

Male Pipe NPTF, 30 degrees Cone Seat

  • Mfr # 730109145

  • Zoro # G913288608


product price: $8.75
/ea

Key Features

Fitting Connection Type
Pipe - NPTF
Fitting Shape
Straight
Fitting Material
Steel
Finish
Zinc-plated
For Use With Hose Series
Limited Hydraulic, Fleet and Industrial hoses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730109145
Zoro #
G913288608
UPC #
072053137262
Country of Origin
United States

Details

Fitting Connection Type
Pipe - NPTF
Fitting Shape
Straight
Fitting Material
Steel
Finish
Zinc-plated
For Use With Hose Series
Limited Hydraulic, Fleet and Industrial hoses

Description

Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation. Designed to perform with high and medium pressure hose. Sizes 3/16 in. through 2 in. I.D. Zinc plated carbon steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.