Male SAE Inverted Flare Swivel LOC & LOL Hose

  • Mfr # G36500-0405

  • Zoro # G714899300


product price:  $9.99
/ea

Key Features

Fitting Material
Brass
Thread Size
1/2-20 in
Temp. Range
-40 Deg. F to +250 Deg. F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G36500-0405
Zoro #
G714899300
UPC #
29769144985
Country of Origin
United States

Dimensions

Thread Size
1/2-20 in

Details

Fitting Material
Brass
Temp. Range
-40 Deg. F to +250 Deg. F

Description

Recommended for fuel lines, fluid lines or vacuum lines in low and medium pressure applications.
For use with LOC and LOL hose; Lock-On barbed stem fittings are quick connecting and resistant to damage from high vibration diesel applications; Hose clamps or ferrules are not needed or recommended; Temperature Range: -40 Deg. F to +250 Deg. F (-40 Deg. C to +121 Deg. C)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.