Shop GATES
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MegaCrimp coupling
- Mfr # 4CR1 XBALE
- Zoro # G423540401
product price:Â
$
22.19
/ea
Sold in multiples of 5600 for
$124,264.00
Key Features
Temp. Range
-40 to 212 Degrees F
Standards
853 1SN; 100R1
Hose Inside Dia. (In.)
1/4 in
Dash Size
4
Features
Resistant to Hyd Fluid, Phosphate Ester, Water Glycol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4CR1 XBALE
- Zoro #
- G423540401
- UPC #
- 770075690535
- Country of Origin
- Mexico
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 853 1SN; 100R1
- Features
- Resistant to Hyd Fluid, Phosphate Ester, Water Glycol
- Fitting Material
- Nitrile
- Max. Working Pressure (PSI)
- 3275 psi
Dimensions
- Hose Inside Dia. (In.)
- 1/4 in
- Dash Size
- 4
- Length
- 5600 ft
- Min. Bend Radius (In.)
- 4 in
- Outside Dia.
- 0.52 in
Description
Gates PRO Series CR1 variable pressure hydraulic hoses deliver performance and reliability in a one-wire construction. Engineered for less demanding hydraulic applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and EN industry specifications. Qualified with Gates PRO Series and MegaCrimp Couplings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.