Shop GATES
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MegaCrimp coupling
- Mfr # 6CR1 XBALE
- Zoro # G923535396
product price:Â
$
23.19
/ea
Sold in multiples of 3800 for
$88,122.00
Key Features
Hose Inside Dia. (In.)
3/8 in
Max. Working Pressure (PSI)
2600 psi
Fitting Material
Nitrile
Length
3800 ft
Features
Resistant to Hyd Fluid, Phosphate Ester, Water Glycol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6CR1 XBALE
- Zoro #
- G923535396
- UPC #
- 770075690559
- Country of Origin
- Mexico
- Max. Working Pressure (PSI)
- 2600 psi
- Fitting Material
- Nitrile
- Features
- Resistant to Hyd Fluid, Phosphate Ester, Water Glycol
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 853 1SN; 100R1
Dimensions
- Hose Inside Dia. (In.)
- 3/8 in
- Length
- 3800 ft
- Outside Dia.
- 0.66 in
- Min. Bend Radius (In.)
- 5 in
- Dash Size
- 6
Description
Gates PRO Series CR1 variable pressure hydraulic hoses deliver performance and reliability in a one-wire construction. Engineered for less demanding hydraulic applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and EN industry specifications. Qualified with Gates PRO Series and MegaCrimp Couplings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.