Shop GATES
See all product information
Create Account
MegaCrimp coupling
- Mfr # 6CR1 XREEL
- Zoro # G423537203
product price:Â
$
11.79
/ea
Sold in multiples of 385 for
$4,539.15
Key Features
Outside Dia.
0.66 in
Dash Size
6
Hose Inside Dia. (In.)
3/8 in
Fitting Material
Nitrile
Features
Resistant to Hyd Fluid, Phosphate Ester, Water Glycol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6CR1 XREEL
- Zoro #
- G423537203
- UPC #
- 770075690542
- Country of Origin
- Mexico
- Fitting Material
- Nitrile
- Features
- Resistant to Hyd Fluid, Phosphate Ester, Water Glycol
- Standards
- 853 1SN; 100R1
- Temp. Range
- -40 to 212 Degrees F
- Max. Working Pressure (PSI)
- 2600 psi
Dimensions
- Outside Dia.
- 0.66 in
- Dash Size
- 6
- Hose Inside Dia. (In.)
- 3/8 in
- Length
- 385 ft
- Min. Bend Radius (In.)
- 5 in
Description
Gates PRO Series CR1 variable pressure hydraulic hoses deliver performance and reliability in a one-wire construction. Engineered for less demanding hydraulic applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and EN industry specifications. Qualified with Gates PRO Series and MegaCrimp Couplings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.