MegaCrimp coupling
- Mfr # 6CR2 XREEL
- Zoro # G823537810
product price:Â
$
14.39
/ea
Sold in multiples of 400 for
$5,756.00
Key Features
Temp. Range
-40 to 212 Degrees F
Outside Dia.
0.73 in
Max. Working Pressure (PSI)
4800 psi
Hose Inside Dia. (In.)
3/8 in
Fitting Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6CR2 XREEL
- Zoro #
- G823537810
- UPC #
- 770075691792
- Country of Origin
- Mexico
- Temp. Range
- -40 to 212 Degrees F
- Max. Working Pressure (PSI)
- 4800 psi
- Fitting Material
- Nitrile
- Features
- Resistant to Hyd Fluid, Phosphate Ester, Water Glycol
- Standards
- 853 2SN; 100R2
Dimensions
- Outside Dia.
- 0.73 in
- Hose Inside Dia. (In.)
- 3/8 in
- Length
- 400 ft
- Min. Bend Radius (In.)
- 5 in
- Dash Size
- 6
Description
Gates PRO Series CR2 variable pressure hydraulic hoses deliver performance and reliability in a two-wire construction. Engineered for less demanding hydraulic applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and EN industry specifications. Qualified with Gates PRO Series and MegaCrimp Couplings. Recommended for medium pressure hydraulic with low flexure/non-flexure applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.