Zoro Homepage

MegaCrimp Couplings

  • Mfr # 10G-12FFORX

  • Zoro # G306430720


product price: $49.29
/ea

Key Features

Fitting Connection Type
O-Ring Face Seal
Fitting Material
Steel
Dash Size
10
Hose Outside Dia. (In.)
0.94 in
Hose Inside Dia. (In.)
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G-12FFORX
Zoro #
G306430720
UPC #
72053173383
Country of Origin
United States

Dimensions

Dash Size
10
Hose Outside Dia. (In.)
0.94 in
Hose Inside Dia. (In.)
0.63 in

Details

Fitting Connection Type
O-Ring Face Seal
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose

Description

When you need high-performance flexibility, you need Gates wire braid hydraulic hoses, couplings, and accessories. The one or two braid wire reinforcement technology gives this hose a high resistance to kinking, excellent tensile strength, and a tighter bend radius, ideal for high and medium pressure petroleum, water-based, and general industrial fluid conveyance. If you need a custom cut hose length, private brand labeling, safety and application training, or resources for your hydraulic hose assembly, contact the Gates customer service team.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.