Zoro Homepage

MegaCrimp Couplings

  • Mfr # 12G-12FBSPORX

  • Zoro # G306430898


product price: $44.45
/ea

Key Features

Fitting Connection Type
British Standard Pipe Parallel
Fitting Material
Steel
Dash Size
12
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
Hose Inside Dia. (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G-12FBSPORX
Zoro #
G306430898
UPC #
72053401264
Country of Origin
Belgium

Dimensions

Dash Size
12
Hose Inside Dia. (In.)
0.75 in
Hose Outside Dia. (In.)
1.11 in

Details

Fitting Connection Type
British Standard Pipe Parallel
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose

Description

When you need high-performance flexibility, you need Gates wire braid hydraulic hoses, couplings, and accessories. The one or two braid wire reinforcement technology gives this hose a high resistance to kinking, excellent tensile strength, and a tighter bend radius, ideal for high and medium pressure petroleum, water-based, and general industrial fluid conveyance. If you need a custom cut hose length, private brand labeling, safety and application training, or resources for your hydraulic hose assembly, contact the Gates customer service team.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.