Zoro Homepage

MegaCrimp Couplings

  • Mfr # 12G-12MJ

  • Zoro # G006430983


product price: $25.55
/ea

Key Features

Fitting Connection Type
JIC 37Degree Flare
Fitting Material
Steel
Hose Inside Dia. (In.)
0.63 in
Dash Size
10
Hose Outside Dia. (In.)
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G-12MJ
Zoro #
G006430983
UPC #
72053322996
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
0.63 in
Dash Size
10
Hose Outside Dia. (In.)
0.9 in

Details

Fitting Connection Type
JIC 37Degree Flare
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.