Zoro Homepage

MegaCrimp Couplings

  • Mfr # 12G-12MP

  • Zoro # G706430917


product price: $23.19
/ea

Key Features

Fitting Connection Type
Pipe - NPTF
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
Hose Outside Dia. (In.)
1.06 in
Hose Inside Dia. (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G-12MP
Zoro #
G706430917
UPC #
72053322699
Country of Origin
United States

Dimensions

Hose Outside Dia. (In.)
1.06 in
Hose Inside Dia. (In.)
0.75 in
Dash Size
12

Details

Fitting Connection Type
Pipe - NPTF
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.