Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MegaCrimp Couplings

  • Mfr # 20G-20FFORX

  • Zoro # G706430788


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
O-Ring Face Seal
Fitting Material
Steel
Hose Inside Dia. (In.)
1 in
Dash Size
16
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20G-20FFORX
Zoro #
G706430788
UPC #
770075478300
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1 in
Dash Size
16
Hose Outside Dia. (In.)
1.41 in

Details

Fitting Connection Type
O-Ring Face Seal
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.