
MegaCrimp Couplings
Mfr # 20G-20FL67S
Zoro # G506430834
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Flange - Code 61 O-Ring
Fitting Shape
Straight
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
Finish
Zinc-plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20G-20FL67S
Zoro #
G506430834
UPC #
72053828788
Country of Origin
United States
Details
Fitting Connection Type
Flange - Code 61 O-Ring
Fitting Shape
Straight
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
Finish
Zinc-plated
Thread Angle
67.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.