Zoro Homepage

MegaCrimp Couplings

  • Mfr # 20G-24FL90S

  • Zoro # G906431134


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Flange - Code 61 O-Ring
Fitting Material
Steel
Dash Size
8
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
Hose Inside Dia. (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20G-24FL90S
Zoro #
G906431134
UPC #
72053987348
Country of Origin
United States

Dimensions

Dash Size
8
Hose Inside Dia. (In.)
0.5 in
Hose Outside Dia. (In.)
0.94 in

Details

Fitting Connection Type
Flange - Code 61 O-Ring
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
Thread Angle
90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.