Zoro Homepage

MegaCrimp Couplings

  • Mfr # 4G-6FBSPORX

  • Zoro # G206431100


product price: $63.65
/ea

Key Features

Fitting Connection Type
British Standard Pipe Parallel
Fitting Material
Steel
Dash Size
6
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
Hose Outside Dia. (In.)
0.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4G-6FBSPORX
Zoro #
G206431100
UPC #
72053401219
Country of Origin
Belgium

Dimensions

Dash Size
6
Hose Outside Dia. (In.)
0.64 in
Hose Inside Dia. (In.)
0.38 in

Details

Fitting Connection Type
British Standard Pipe Parallel
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.