Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MegaCrimp Couplings

  • Mfr # 6G-10FDHORX

  • Zoro # G706431068


product price: $40.99
/ea

Key Features

Fitting Connection Type
DIN Heavy
Fitting Material
Steel
Hose Outside Dia. (In.)
1.22 in
Hose Inside Dia. (In.)
0.75 in
Dash Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6G-10FDHORX
Zoro #
G706431068
UPC #
72053676228
Country of Origin
Belgium

Dimensions

Hose Outside Dia. (In.)
1.22 in
Hose Inside Dia. (In.)
0.75 in
Dash Size
12

Details

Fitting Connection Type
DIN Heavy
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.