Zoro Homepage
This item is Discontinued.
Gates MegaCrimp Couplings 8G-16FDHORX45

MegaCrimp Couplings (Discontinued)

  • Mfr # 8G-16FDHORX45
  • Zoro # G507197354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8G-16FDHORX45
Zoro #
G507197354
UPC #
72053206319
Country of Origin
Belgium

Dimensions

Length
3.38 in
Tube Size
16 mm
Hex Size
30 mm (Nut)

Details

Hydraulic Hose I.D.
1/2 in

Description

DIN Heavy, Bent Tube, Steel, TuffCoat

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.