MegaCrimp G25105-0806 Hose Coupling, 3/8-18, Crimp x NPTF, Straight Angle, Steel, Zinc

  • Mfr # G251050806

  • Zoro # G213758832


product price:  $37.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G251050806
Zoro #
G213758832
UPC #
72053322774
Country of Origin
United States

Description

Gates MegaCrimp Hose Coupling, Nominal Size: 3/8-18, Crimp x NPTF Connection, Angle: Straight, Stem Hex Size: 13/16 in, Steel, Zinc, Hex Size: 7/8 in, Cut-Off Length: 1-3/4 in, 3/8 x 1/2 in Dia, 3.22 in L, Suitable for: CM2T, G1, G1H, G2, G2H, G2L, G2XH, G3H, G4H, GMV, GTH, GTHX, J2AT, M-XP, M2T, M3K, M3KH, M4 Series Hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.