Zoro Homepage

MegaCrimp Hydraulic Coupling

  • Mfr # G25128-0606

  • Zoro # G411064117


product price: $36.29
/ea

Key Features

Fitting Gender
Male
Length
2.47 in
Thread Size
9/16-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G25128-0606
Zoro #
G411064117
UPC #
-
Country of Origin
United States

Dimensions

Length
2.47 in
Thread Size
9/16-18 in

Details

Fitting Gender
Male

Description

The patented C insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented C insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert's design ensures crimping forces are evenly distributed to form a concentric seal. The C insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose. Not to be used as a live swivel. Internal O-rings rated at +250 Deg. F +121 Deg. C. SAE J1926/3 ISO 11926-3 Light-Duty L Series Stud End.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.