
MegaCrimp Hydraulic Coupling
Mfr # G25202-0404
Zoro # G911063566
product price: $44.75
/eaKey Features
Length
59.5 mm
Thread Size
7/16-20 in
Fitting Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G25202-0404
Zoro #
G911063566
UPC #
72053882759
Country of Origin
United States
Dimensions
Length
59.5 mm
Thread Size
7/16-20 in
Details
Fitting Gender
Female
Description
The patented C insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented C insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert's design ensures crimping forces are evenly distributed to form a concentric seal. The C insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.