Zoro Homepage

MegaTech 500 High-Temp Oil -Air Return Hose

  • Mfr # 24MEGATECH 500XCTN

  • Zoro # G306430935


product price: $87.59
/ea
Sold in multiples of 100 for $8,759.00
Free Shipping & Returns

Key Features

Material
Textile Braid Impregnated w/ Synthetic Rubber
Tube Size
24
Fitting Type
O-Ring Boss
Configuration
Straight
Hose Reccomendation
Various ODs both 1 & 2-Wire Braid, select Xpiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24MEGATECH 500XCTN
Zoro #
G306430935
UPC #
72053630053
Country of Origin
India

Dimensions

Tube Size
24

Details

Material
Textile Braid Impregnated w/ Synthetic Rubber
Fitting Type
O-Ring Boss
Configuration
Straight
Hose Reccomendation
Various ODs both 1 & 2-Wire Braid, select Xpiral
Seal Type
O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.