Zoro Homepage

MegaTech 500 High-Temp Oil -Air Return Hose

  • Mfr # 32MEGATECH 500XCTN

  • Zoro # G906430953


product price: $91.59
/ea
Sold in multiples of 100 for $9,159.00
Item requires special delivery charges. A $1.35 per item surcharge will be applied.

Key Features

Material
Textile Braid Impregnated w/ Synthetic Rubber
Tube Size
32
Fitting Type
SAE Tube O-Ring Nut
Seal Type
O-Ring
Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32MEGATECH 500XCTN
Zoro #
G906430953
UPC #
72053630046
Country of Origin
India

Dimensions

Tube Size
32

Details

Material
Textile Braid Impregnated w/ Synthetic Rubber
Fitting Type
SAE Tube O-Ring Nut
Seal Type
O-Ring
Angle
90°
Hose Reccomendation
PolarSeal I Refrigerant Hose
Configuration
Bent Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.