Shop GATES
See all product information
Create Account
MegaTech Hydraulic Hose
- Mfr # 8MEGATECH 250 XREEL
- Zoro # G323539536
product price:Â
$
24.99
/ea
Sold in multiples of 350 for
$8,746.50
Key Features
Cover Material
Textile Braid/Synthetic Rubber
Min. Bend Radius (In.)
2.5 in
For Use With
MegaCrimp Couplings (G25 Series)
Hose Inside Dia. (In.)
1/2 in
Dash Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8MEGATECH 250 XREEL
- Zoro #
- G323539536
- UPC #
- 072053977721
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 2.5 in
- Hose Inside Dia. (In.)
- 1/2 in
- Dash Size
- 8
- Hose Length
- 350 ft
- Hose Outside Dia. (In.)
- 0.78 in
Details
- Cover Material
- Textile Braid/Synthetic Rubber
- For Use With
- MegaCrimp Couplings (G25 Series)
- Reinforcement
- 1-Braid, Wire
- Temp. Range (F)
- -40 to 300 Degrees F
- Material
- Chlorinated Polyethylene
- Operating Pressure (PSI)
- 250 psi
Description
MegaTech 250 TOC hose is recommended for high-temperature transmission oil cooler lines, pressurized hot oil return lines, turbocharger oil supplies and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel fuel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.