Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MegaTech II Hydraulic Hose, Sold per FT

  • Mfr # 46572484

  • Zoro # G313288444


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1.5 in
Hose Tube Material
Aluminum
Hose Outside Dia. (In.)
2.13 in
Type
Flareless Tube
Dash Size
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46572484
Zoro #
G313288444
UPC #
72053655346
Country of Origin
United States

Dimensions

Hose Inside Dia.
1.5 in
Hose Outside Dia. (In.)
2.13 in
Dash Size
24

Details

Hose Tube Material
Aluminum
Type
Flareless Tube
Reinforcement
2-braid, wire

Description

MegaTech II hose is recommended for multi-purpose high-pressure, high temperature, air compressor lines, petroleum-base or phosphate ester hydraulic fluid supply lines. Recommended For: Multi-purpose high-pressure, high-temperature, air compressor lines, petroleum-base or phosphate ester hydraulic fluid supply lines. For use with GlobalSpiral Plus Couplings G22 Series, MegaCrimp Couplings G25 Series and Stainless Steel Braid Couplings G17 Series. Meets or exceeds the requirements of SAE 100R2. Product is sold by the FT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.