V-Belt, 762 mm Outside Length, 13 mm Top Width, 8 mm Thickness, 1 Ribs

  • Mfr # 13X715LI

  • Zoro # G7951669


product price:  $16.15
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
13X
Number of Ribs
1
Top Width
13 mm
Thickness
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13X715LI
Zoro #
G7951669
UPC #
72053619843
Country of Origin
United States

Dimensions

Top Width
13 mm
Thickness
8 mm
Outside Length
762 mm

Details

Item
V-Belt
V-Belt Type
Metric
V-Belt Section
13X
Number of Ribs
1
Material
Ethylene Elastomeric
Temp. Range
-34 to 60°F
Groove Angle
38 Degrees
Construction
Bandless
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.