Shop GATES

V-Belt, 864 mm Outside Length, 13 mm Top Width, 8 mm Thickness, 1 Ribs

  • Mfr # 13X813LI

  • Zoro # G7956614


product price:  $20.39
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
13X
Number of Ribs
1
Top Width
13 mm
Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13X813LI
Zoro #
G7956614
UPC #
72053619867
Country of Origin
United States

Dimensions

Top Width
13 mm
Thickness
8 mm
Outside Length
864 mm

Details

Item
V-Belt
V-Belt Type
Metric
V-Belt Section
13X
Number of Ribs
1
Material
Ethylene Elastomeric
Temp. Range
-34 Degrees to 60 Degrees F
Construction
Bandless
Groove Angle
38 Degrees
Core Cord
Polyester
Industry Number
13X813LI
Standards
RMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.