This item is Discontinued.

Gates V-Belt, 1016 mm Outside Length, 13 mm Top Width, 8 mm Thickness, 1 Ribs 13X975LI

This item is Discontinued.

Gates

V-Belt, 1016 mm Outside Length, 13 mm Top Width, 8 mm Thickness, 1 Ribs (Discontinued)

Mfr # 13X975LI
Zoro # G7952588
UPC # 72053619898
Country of Origin United States
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13X975LI
Zoro #
G7952588
UPC #
72053619898
Country of Origin
United States

Dimensions

Top Width
13 mm
Thickness
8 mm
Outside Length
1016 mm

Details

Item
V-Belt
V-Belt Type
Metric V-Belt
V-Belt Section
13X
Number of Ribs
1
Material
Ethylene Elastomeric
Temp. Range
-34 to 60°F
Construction
Bandless
Groove Angle
38 Degrees
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.