Zoro Homepage
This item is Discontinued.
Gates 17X8375LI V-Belt, 8433 mm Outside Length, 17 mm Top Width, 10 mm Thickness, 1 Ribs 17X8375LI

17X8375LI V-Belt, 8433 mm Outside Length, 17 mm Top Width, 10 mm Thickness, 1 Ribs (Discontinued)

  • Mfr # 17X8375LI
  • Zoro # G7971689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17X8375LI
Zoro #
G7971689
UPC #
72053696042
Country of Origin
Mexico

Dimensions

Outside Length
8433 mm
Top Width
17 mm
Thickness
10 mm

Details

Item
V-Belt
V-Belt Type
Metric V-Belt
V-Belt Section
17X
Industry Number
17X8375LI
Number of Ribs
1
Material
SBR
Construction
Banded
Temp. Range
-34 to 60°F
Groove Angle
40 Degrees
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.