
SPZ3150 Metric V-Belt, 3175 mm Outside Length, 10 mm Top Width, 13 mm Thickness, 1 Ribs (Discontinued)
- Mfr # SPZ3150
- Zoro # G8064579
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPZ3150
Zoro #
G8064579
UPC #
72053771299
Country of Origin
Mexico
Dimensions
Top Width
10 mm
Thickness
13 mm
Outside Length
3175 mm
Details
Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ3150
Number of Ribs
1
Material
SBR
Temp. Range
-34 to 60°F
Groove Angle
40 Degrees
Construction
Banded
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.