Shop GATES
See all product information
Create Account
Metric-Power V-Belts, XPA1907
Mfr # XPA1907
Zoro # G8071107
product price:Â $61.89
/eaKey Features
Belt Series
Metric Power
V-Belt Section
XPA
Industry Number
XPA1907
Number of Ribs
1
Top Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPA1907
- Zoro #
- G8071107
- UPC #
- 72053691634
- Country of Origin
- United States
Dimensions
- Top Width
- 13 mm
- Outside Length
- 1922 mm
- Thickness
- 10 mm
Details
- Item
- Cogged V-Belt
- Belt Series
- Metric Power
- V-Belt Section
- XPA
- Industry Number
- XPA1907
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.