Shop GATES

XPB2650 Cogged, Metric V-Belt, 2650mm Outside Length, 16 mm Top Width, 13mm Thickness, 1 Ribs

  • Mfr # XPB2650

  • Zoro # G2909873


product price:  $61.39
/ea

Key Features

V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPB
Industry Number
XPB2650
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPB2650
Zoro #
G2909873
UPC #
072053671841
Country of Origin
United States

Dimensions

Top Width
16 mm
Thickness
13 mm
Outside Length
2,668 mm
Belt Trade Size
XPB

Details

Item
Cogged V-Belt
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPB
Industry Number
XPB2650
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-58 Degrees to 266 Degrees F
Standards
ISO
Construction
Raw Edge, Cogged
Belt Material
EPDM
Application
Food Industry, Machine Tools, Textile Industry
Resistance Properties
Heat-Resistant, Oil-Resistant, Wear-Resistant
Number of Bands
1
Maximum Operating Temperature
250 Degrees F
Edge Construction
Raw Edge
Minimum Operating Temperature
-70 Degrees F
Banded Belt
No
System of Measurement
Metric

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPB2650, Number of Bands 1, Outside Length 2,678 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.