
3045 mm Outside Length, 171 mm Top Width, 18 Ribs (Discontinued)
- Mfr # 1185M18
- Zoro # G7865130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1185M18
Zoro #
G7865130
UPC #
72053621266
Country of Origin
Mexico
Dimensions
Top Width
171 mm
Outside Length
3045 mm
Thickness
12 mm
Details
V-Belt Section
PM
Item
Belt
Number of Ribs
18
Groove Angle
41 Degrees
Material
Polychloroprene
Construction
Multi Ribbed Belt
Temp. Range
-34 to 82°F
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.