
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1215L14
Zoro #
G7871494
UPC #
72053620405
Country of Origin
Mexico
Dimensions
Top Width
67 mm
Thickness
7 mm
Outside Length
3101 mm
Details
V-Belt Section
PL
Item
Belt
Number of Ribs
14
Groove Angle
41 Degrees
Material
Polychloroprene
Construction
Multi Ribbed Belt
Temp. Range
-34 to 82°F
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.