This item is Discontinued.

Gates Belt, 3101 mm Outside Length, 141 mm Top Width, 7 mm Thickness, 30 Ribs 1215L30

This item is Discontinued.

Gates

Belt, 3101 mm Outside Length, 141 mm Top Width, 7 mm Thickness, 30 Ribs (Discontinued)

Mfr # 1215L30
Zoro # G7869385
UPC # 770075159087
Country of Origin Mexico
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1215L30
Zoro #
G7869385
UPC #
770075159087
Country of Origin
Mexico

Dimensions

Top Width
141 mm
Thickness
7 mm
Outside Length
3101 mm

Details

Item
Belt
V-Belt Section
PL
Number of Ribs
30
Material
Polychloroprene
Temp. Range
-34 to 82°F
Construction
Multi Ribbed Belt
Groove Angle
41 Degrees
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.