Belt, 3139 mm Outside Length, 95 mm Top Width, 7 mm Thickness, 20 Ribs

  • Mfr # 1230L20

  • Zoro # G7855050


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
PL
Outside Length
3139 mm
Number of Ribs
20
Top Width
95 mm
Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1230L20
Zoro #
G7855050
UPC #
72053620511
Country of Origin
Mexico

Dimensions

Outside Length
3139 mm
Top Width
95 mm
Thickness
7 mm

Details

Item
Belt
V-Belt Section
PL
Number of Ribs
20
Material
Polychloroprene
Temp. Range
-34 to 82°F
Construction
Multi Ribbed Belt
Groove Angle
41 Degrees
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.