Belt, 3160 mm Outside Length, 152 mm Top Width, 12 mm Thickness, 16 Ribs

  • Mfr # 1230M16

  • Zoro # G7850808


product price:  $2,862.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
PM
Number of Ribs
16
Top Width
152 mm
Thickness
12 mm
Outside Length
3160 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1230M16
Zoro #
G7850808
UPC #
72053621327
Country of Origin
Mexico

Dimensions

Top Width
152 mm
Thickness
12 mm
Outside Length
3160 mm

Details

Item
Belt
V-Belt Section
PM
Number of Ribs
16
Material
Polychloroprene
Temp. Range
-34 to 82°F
Construction
Multi Ribbed Belt
Groove Angle
41 Degrees
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.