This item is Discontinued.

Gates Belt, 3160 mm Outside Length, 191 mm Top Width, 12 mm Thickness, 20 Ribs 1230M20

This item is Discontinued.

Gates

Belt, 3160 mm Outside Length, 191 mm Top Width, 12 mm Thickness, 20 Ribs (Discontinued)

Mfr # 1230M20
Zoro # G7856730
UPC # 72053621341
Country of Origin Mexico
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1230M20
Zoro #
G7856730
UPC #
72053621341
Country of Origin
Mexico

Dimensions

Top Width
191 mm
Thickness
12 mm
Outside Length
3160 mm

Details

Item
Belt
V-Belt Section
PM
Number of Ribs
20
Material
Polychloroprene
Temp. Range
-34 to 82°F
Construction
Multi Ribbed Belt
Groove Angle
41 Degrees
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.