Shop GATES

Belt, 3343 mm Outside Length, 48 mm Top Width, 7 mm Thickness, 10 Ribs

  • Mfr # 1310L10

  • Zoro # G7834884


product price:  $682.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
L
Number of Ribs
10
Top Width
48 mm
Thickness
7 mm
Outside Length
3343 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1310L10
Zoro #
G7834884
UPC #
72053520774
Country of Origin
Mexico

Dimensions

Top Width
48 mm
Thickness
7 mm
Outside Length
3343 mm

Details

Item
Multi Ribbed V-Belt
V-Belt Section
L
Number of Ribs
10
Material
Chloroprene
Temp. Range
-34 Degrees to 82 Degrees F
Groove Angle
41 Degrees
Construction
Multi Ribbed Belt
Core Cord
Polyester
Industry Number
1310L10
Belt Series
Micro-V
Reinforcing Cord Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.